Zoro Homepage

AC Quiet Switch, White, 4.1 in H

  • Mfr # 56081-2W

  • Zoro # G616129567


product price: $54.49
/ea

Key Features

Standards
ISO 9001
Wiring Method
Back, Side
Switch Style
Rocker
Switch Function
Momentary
Switch Type
Single Pole/Double Throw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56081-2W
Zoro #
G616129567
UPC #
-
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Switch Depth
1.8 in
Overall Width
1.3 in
Switch Height
4.1 in
Overall Height
4.1 in

Description

Single-Pole AC Quiet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.