Zoro Homepage

AC Quiet Switch, White, 4.1 in H

  • Mfr # 5622-2W

  • Zoro # G516129735


product price: $35.39
/ea

Key Features

Standards
CSA C22. 2 NO. 111 File #152105, UL 20, UL FED SPEC WS896E File #E7458
Switch Type
Double Pole
Switch Style
Rocker
Color
White
Switch Function
Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5622-2W
Zoro #
G516129735
UPC #
078477515198
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Overall Height
4.1 in
Minimum Wire Size
14 AWG
Switch Depth
1.8 in
Overall Width
1.3 in
Switch Height
4.1 in

Details

Standards
CSA C22. 2 NO. 111 File #152105, UL 20, UL FED SPEC WS896E File #E7458
Switch Type
Double Pole
Switch Style
Rocker
Color
White
Switch Function
Maintained
Item
AC Quiet Switch
Wiring Method
Back, Side
Minimum Operating Temperature
-40 Degrees F
Horsepower Rating
2 hp
Strap Material
Steel
Market
Commercial
Wire Connection Type
Screw Terminals
Voltage Rating
120/277V AC
Housing Material
Thermoplastic Polyester
Grounding
Grounded
Maximum Operating Temperature
65 Degrees C
Switch Material
Thermoplastic Polyester
Current Rating
20 A
Pilot Light
No
Illuminated
No

Description

Single-Pole AC Quiet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.