Leviton

Agl Strt Blade Plug, Blk, 30 A, Stnd, 5-30P


product price: $49.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wiring Style Standard
  • Grade - Plugs and Receptacles Industrial
  • Amps - Plugs and Receptacles 30 A
  • Voltage - Plugs and Receptacles 125VAC
  • NEMA Plug Configuration - Plugs and Receptacles 5-30P
See all product information

Product Information

Dimensions

Cord Size 0.625 in to 10.375 in
For Minimum Cable Diameter 0.625 in
Maximum Wire Size 4 AWG
Body Length 1.89 in
For Maximum Cable Diameter 1.375 in
Minimum Wire Size 10 AWG

Details

Item - Plugs and Receptacles Straight Blade Plug
Item Angle Straight Blade Plug
Wiring Style Standard
Grade - Plugs and Receptacles Industrial
Amps - Plugs and Receptacles 30 A
Voltage - Plugs and Receptacles 125VAC
NEMA Plug Configuration - Plugs and Receptacles 5-30P
Number of Wires 3
Number of Poles 2
NEMA Configuration 5-30
Grade General Use
IP Rating Not Rated
Color - Plugs and Receptacles Black
Standards ANSI C73, CSA C22.2 No. 42 File E152105, NEMA WD-6, NOM 057 Certified, RoHS Compliant
NEMA Rating WD-6
Phase Single
Special Features Ratings are permanently marked on device
Material Super Tough Nylon
HP 2
Voltage Rating 125V AC
Housing Material Super Tough Nylon
NEMA Plug Configuration 5-30P
Resistance Properties Shatter and Crack Resistant, Chemical Resistant, Moisture Resistant
Shrouded No
NEMA Enclosure Rating Not Rated
Polarized Yes
UL 94 Flammability Rating V-2
Housing Color Black
Wire Connection Type Screw Terminals
Insulation Material Nylon
Current Rating 30 A
Horsepower Rating 2 hp
Number of Blades 3
Minimum Operating Temperature -40 Degrees F
Grounding Grounded
Blade Material Brass
Market Industrial
Connection Orientation Angled
Maximum Operating Temperature 140 Degrees F
Torque Range 16-20 in-lbs
Operating Temp. -40°C to 60°C
Assembly Screws Steel, Zinc Plated
Body Material Super Tough Nylon
Dielectric Strength Withstands 2000V per UL498
Terminal ID Brass-Hot, Green-Ground, Silver-Neutral
Wire Gauge 10-4 AWG; Up to 4 AWG
Temp. Rise Max 30C after 50 cycles OL at 150 percent rated current

Description

Angle Straight Blade Plug, Connection Orientation Angled, Current Rating 30 A, Grounding Grounded, Horsepower Rating 2 hp, Housing Color Black, IP Rating Not Rated, NEMA Plug Configuration 5-30P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Shatter and Crack Resistant, Chemical Resistant, Moisture Resistant, UL 94 Flammability Rating V-2, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.