Aluminum Medium Base Socket Adapter 2 pk
- Mfr # C22-0125-000
- Zoro # G4573034
product price:
$
7.19
/ea
Key Features
Current Rating
15 A
Voltage Rating
125V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C22-0125-000
- Zoro #
- G4573034
- UPC #
- 78477861011
- Country of Origin
- China
Details
- Item
- Straight Blade Plug
- Current Rating
- 15 A
- Voltage Rating
- 125V AC
Description
Converts any medium base lamp socket to a no polarized, pins pierce conductors when cap is screwed down.
- • To be used in porcelain sockets only
- • Socket to plug adapter
- • Pins pierce conductors when cap is screwed down
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.