
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61SJK-RT6
Zoro #
G4464294
UPC #
78477696019
Country of Origin
United States
Dimensions
Length
4.00 in
Height
5.5000 in
Width
6 in
Dimensions
0.9 in H x 1.31 in W x 0.68 in D
Details
Color
Light Almond
Shielding
Shielded
Application
Government, Healthcare, Manufacturing, Transportation, Gaming and other Environment Application
Material
Die Cast Zinc
Category Rating
Cat 6
Standard
cULus listed
Type
Component Rated
Mounting Type
Surface
Description
Atlas-X1 Cat 6 Shielded QuickPort Connector, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.