
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61UJK-RV6
Zoro #
G4463682
UPC #
78477695913
Country of Origin
United States
Dimensions
Length
4.00 in
Width
6 in
Height
5.5000 in
Details
Connector Type
RJ-45 Network - Female
Color
Green
Features
Debris Resistant, PoE, Dust Protection, Retention Force Technology (RFT), Stranded
Application
For most demanding network applications and supports emerging technologies and will easily adap
Shielding
UTP
Category Rating
Cat 6
Connector Details
1 x RJ-45 Network - Female
Product Name
Atlas-X1 Cat 6 UTP QuickPort Jack, Green
Mount Type
Surface Mount
Product Material
Metal, Die-cast Zinc
Product Type
Network Connector
Contact Material
Copper Alloy
Product Color
Green
Compatible Wire Gauge
22-26 AWG
Contact Plating
Gold
Product Line
Atlas-X1
Material Details
Metal - Body, Die-cast Zinc - Jack Body
Type
Connector
Standard
cULus listed
Description
Atlas-X1 Cat 6 UTP QuickPort Connector, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.