
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5EUJK-ST5
Zoro #
G4465667
UPC #
78477699591
Country of Origin
United States
Dimensions
Height
5.5000 in
Width
6 in
Length
4.00 in
Details
Color
Light Almond
Application
For most demanding network applications and supports emerging technologies and will easily adap
Number of Ports
1
Shielding
UTP
Category Rating
Cat 5e
Standard
cULus listed
Wiring Code
T568A/T568B
Mounting Type
Flush
Type
Component Rated
Description
Atlas-X1 Cat 5e UTP QuickPort Connector with Shutters, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.