
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6AUJK-SL6
Zoro #
G4464617
UPC #
78477700259
Country of Origin
United States
Dimensions
Length
4.00 in
Height
5.5000 in
Width
6 in
Details
Color
Blue
Shielding
UTP
Application
For the most demanding mission critical network applications
Category Rating
Cat 6A
Type
Connector
Standard
cULus listed
Description
Atlas-X1 Cat 6A UTP QuickPort Connector with Shutters, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.