Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank Wall Plate, Number of Gangs: 1 Stainless Steel, Silver

  • Mfr # 84119-40

  • Zoro # G416091620


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Number of Gangs
1
Standards
RoHS, UL/CSA
Material
Stainless Steel
Color
Silver
Wall Plate Type
Blank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84119-40
Zoro #
G416091620
UPC #
078477203910
Country of Origin
China

Dimensions

Plate Size
Jumbo

Details

Item
Blank Wall Plate
Number of Gangs
1
Standards
RoHS, UL/CSA
Material
Stainless Steel
Color
Silver
Wall Plate Type
Blank
Mount Type
Strap
Resistance Properties
Corrosion Resistant, Non-Magnetic, Weather Resistant
Material Grade
Type 302

Description

No Device Blank Wallplate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.