Blank Wall Plate, Number of Gangs: 4 Stainless Steel, Silver

  • Mfr # 84057-40

  • Zoro # G916091410


product price: $19.07
/ea

Key Features

Color
Silver
Number of Gangs
4
Material
Stainless Steel
Standards
RoHS, UL/CSA
Overall Depth
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84057-40
Zoro #
G916091410
UPC #
078477351420
Country of Origin
China

Dimensions

Overall Depth
0.2 in
Overall Width
8.2 in
Overall Height
4.5 in
Mount Hole Center-to-Center Height
2.4 in
Plate Size
Standard

Details

Color
Silver
Item
Blank Wall Plate
Number of Gangs
4
Material
Stainless Steel
Standards
RoHS, UL/CSA
Shape
Rectangular
For Use With
Traditional Leviton Devices
Material Grade
Type 302
Wall Plate Type
Blank
Resistance Properties
Corrosion Resistant, Non-Magnetic, Weather Resistant
Mount Type
Strap

Description

Blank Wallplate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.