Zoro Homepage

Boot Cover

  • Mfr # 7717CRY

  • Zoro # G315869535


product price: $34.69
/ea

Key Features

Color
Yellow
Material
Thermoplastic Elastomer
For Use With
Connectors, Locking Plugs
IP Rating
IP55
Resistance Properties
Weather Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7717CRY
Zoro #
G315869535
UPC #
00078477333020
Country of Origin
Mexico

Dimensions

Overall Length
2.41 in
Outside Diameter
2.75 in

Details

Item
Boot Cover
Color
Yellow
Material
Thermoplastic Elastomer
For Use With
Connectors, Locking Plugs
IP Rating
IP55
Resistance Properties
Weather Resistant
Standards
RoHS
For Connector Type
Non-NEMA
Compatible Device Current
50 A

Description

Boot Cover, Color Yellow, Compatible Device Current 50 A, For Use With Connectors, Locking Plugs, IP Rating IP55, Resistance Properties Weather Resistant, Standards RoHS, For Connector Type Non-NEMA, Material Thermoplastic Elastomer, Outside Diameter 2.75 in, Overall Length 2.41 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.