Zoro Homepage

Boot for Locking Connector, Black

  • Mfr # 6034

  • Zoro # G616150721


product price: $25.59
/ea

Key Features

For Connector Type
Locking
For Use With
Connector
Material
Thermoplastic Elastomer
Resistance Properties
Weather Resistant
Compatible Device Wire Number
4, 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6034
Zoro #
G616150721
UPC #
-
Country of Origin
United States

Details

For Connector Type
Locking
For Use With
Connector
Material
Thermoplastic Elastomer
Resistance Properties
Weather Resistant
Compatible Device Wire Number
4, 5
Item
Boot for Locking Connector
Color
Black
Compatible Device Current
20 A, 30 A
Standards
RoHS
IP Rating
Not Rated

Description

Boot for Locking Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.