
Boot for Straight Blade Plug, Black
Mfr # 6017
Zoro # G616150813
product price: $16.89
/eaKey Features
Resistance Properties
Weather Resistant
For Use With
Plug
Color
Black
Compatible Device Current
15 A, 20 A
Standards
RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6017
Zoro #
G616150813
UPC #
-
Country of Origin
United States
Details
Resistance Properties
Weather Resistant
For Use With
Plug
Item
Boot for Straight Blade Plug
Color
Black
Compatible Device Current
15 A, 20 A
Standards
RoHS
For Connector Type
Straight Blade
Material
Thermoplastic Elastomer
IP Rating
Not Rated
Description
Boot for Straight Blade Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.