Zoro Homepage

Boot Str Blade Plug 15A 20A WR Yellow

  • Mfr # 6017-Y

  • Zoro # G615488733


product price: $14.79
/ea

Key Features

Current Rating
15/20 A
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow
Resistance Properties
Weather Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6017-Y
Zoro #
G615488733
UPC #
078477795439
Country of Origin
Mexico

Details

Item
Straight Blade Plug
Current Rating
15/20 A
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow
Resistance Properties
Weather Resistant

Description

Boot Str Blade Plug 15A 20A WR Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.