
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8980L-VFO
Zoro #
G4465186
UPC #
078477416341
Country of Origin
Unknown
Dimensions
Nominal Length
44 in
Width
8-3/4 in
Thickness
8.50 in
Height
17.0000 in
Length
44 in
Details
Item - Cable Tie Tool
Vertical Cable Management
Color
Black
Standards
cULus Listed;TIA\EIA-568-B;FCC 68
Item
Cable Tie
Application
Commercial
Description
Vertical Front Only Cable Management, 8" Channel x 80" Long. Black Hinge Cover.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.