
Ceiling Mount Sensor, 0 to 10V Dimming, White, 2,000 sq ft, LED
Mfr # ACY20-DMW
Zoro # G716153790
product price: $373.99
/ea
Free Shipping & Returns
Key Features
Color
White
Lighting Technology
LED
Standards
ASHRAE 90.1 and 2022 Title 24 Compliant, IECC
Includes
Mounting Screws, (2) Light Pipes, Mid-Range Lens, Extended Range Lens, Low-voltage Connector
Sensing Technology
Passive Infrared (PIR)/Ultrasonic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACY20-DMW
Zoro #
G716153790
UPC #
078477355206
Country of Origin
China
Dimensions
Overall Depth
2.39 in
Maximum Mounting Height
20 ft
Overall Diameter
4.81 in
Minimum Mounting Height
8 ft
Details
Color
White
Lighting Technology
LED
Standards
ASHRAE 90.1 and 2022 Title 24 Compliant, IECC
Item
Occupancy Sensor
Includes
Mounting Screws, (2) Light Pipes, Mid-Range Lens, Extended Range Lens, Low-voltage Connector
Sensing Technology
Passive Infrared (PIR)/Ultrasonic
Maximum Operating Temperature
104 Degrees F
Power Relay Required
Yes
Manufacturer Warranty
5 yr
Maximum Coverage Area
2,000 sq ft
Installation Location
Ceiling Mount
Sensor Operation
0 to 10V Dimming
Load Rating @ 120V AC
1/4HP Motor Load, 8A LED/Electronic Ballast, 800W Tungsten Ballast
Minimum Operating Temperature
32 Degrees F
Operating Voltage
120 to 277V AC
Description
Smart Room Controller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.