Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling Mount Sensor, Occupancy, Vacancy, Wireless, White, 1,000 sq ft, LED

  • Mfr # ACS10-DMW

  • Zoro # G512751138


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Sensing Technology
Passive Infrared (PIR)/Ultrasonic
Lighting Technology
LED
Standards
ASHRAE 90.1, IECC, UL924
Communication Method
Wireless
Includes
(2) Interchangeable Lenses, (2) Light Pipes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS10-DMW
Zoro #
G512751138
UPC #
078477355220
Country of Origin
China

Dimensions

Minimum Mounting Height
8 ft
Overall Diameter
4.8 in
Overall Depth
2.39 in
Maximum Mounting Height
20 ft

Details

Sensing Technology
Passive Infrared (PIR)/Ultrasonic
Lighting Technology
LED
Standards
ASHRAE 90.1, IECC, UL924
Communication Method
Wireless
Includes
(2) Interchangeable Lenses, (2) Light Pipes
Color
White
Item
Occupancy Sensor
Minimum Operating Temperature
32 Degrees F
Installation Location
Ceiling Mount
Manufacturer Warranty
5 yr Limited
Sensor Operation
Occupancy, Vacancy
Maximum Coverage Area
1,000 sq ft
Time Delay Adjustment Method
Manual
Maximum Operating Temperature
104 Degrees F
Load Rating @ 120V AC
8A, LED/Electronic Ballast, 800W/VA, Tungsten, Ballast, 1/4 HP Motor
Compatible Manufacturer Model Number
AC205-DMW, AC220-DMW
Operating Voltage
120 to 277V AC

Description

Motion Sensor, Sensing Technology Passive Infrared (PIR)/Ultrasonic, Operating Voltage 120 to 277V AC, Maximum Coverage Area 1,000 sq ft, Maximum Mounting Height 20 ft, Load Rating @ 120V AC 8A, LED/Electronic Ballast, 800W/VA, Tungsten, Ballast, 1/4 HP Motor, Communication Method Wireless, Color White, Includes (2) Interchangeable Lenses, (2) Light Pipes, Sensor Operation Occupancy, Vacancy, Lighting Technology LED, Installation Location Ceiling, Standards ASHRAE 90.1, IECC, UL924

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.