Zoro Homepage

Circuit Breaker, 60A, 2 Pole, 120/240V AC

  • Mfr # R00-LB260-0TR

  • Zoro # G109995228


product price: $53.49
/ea

Key Features

Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R00-LB260-0TR
Zoro #
G109995228
UPC #
78477639733
Country of Origin
United States

Dimensions

Width
2 in
Depth
3.10 in
Height
3.90 in

Details

Item
Circuit Breaker
Amps
60A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
DC Voltage Rating
Not Rated

Description

Leviton Circuit Breakers provide overload and short-circuit protection and feature an all plug-on design. All hot and neutral wires terminate at custom lugs in the panel, not at the circuit breaker, so the entire panel can be wired without circuit breakers installed. Branch circuit breakers can be easily plugged on at final installation. They also feature color indicators in the handle to easily see operational status at-a-glance. For applications up to 60 Amp when using copper wire or 50 Amp when using aluminum wire.Simple - features an all plug-on design - no wiring to the circuit breakerIntuitive - color indicators in the handle to easily see operational status at-a-glanceApproachable - contemporary aesthetic and rocker style handle are more user friendly10 kA short-circuit ratingCompatible only with Leviton load centers
These products may contain a chemical known to the State of California to cause cancer, birth defects or other reproductive harm. www.p65warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.