This item is Discontinued.

Leviton Circuit Interruptor, 125V AC, 15A, 2, 3 Poles RGF15-FP

Circuit Interruptor, 125V AC, 15A, 2, 3 Poles (Discontinued)

  • Mfr # RGF15-FP
  • Zoro # G5677543
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RGF15-FP
Zoro #
G5677543
UPC #
78477796900
Country of Origin
China

Dimensions

Height
9.7500 in
Length
12.4360 in

Details

Item
Circuit Interruptor
Grounding
Self-Grounding Clip and Green Ground Screw
Number of Poles
2, 3
Amps
15A
Voltage Rating
125 V
Color
Fresh Pink Lemonade
Voltage
125V AC
Body Material
Polycarbonate
Application
Residential Applications
Type
GFCI
Tamper Resistant
Yes
Short Circuit Current Rating
10KA
NEMA
5-15R
Wire
3
Terminal Screws
Plated Steel
Line Contacts
Brass Double Wipe .031 Thick
Grade
Residential/Commercial Specification Grade
Terminal Accom.
14-10 AWG
Torque Range
14 -18 in.-lbs
Clamps
Brass
Feature
Renu Self-Test GFCI
ANSI
C-73
Dielectric Voltage
Withstands 1250VAC per UL 943 and CSA-C22.2 No. 144.1-06
Amperage
15 A
Face Material
Thermoplastic
At Rated Voltage
1 HP
Color Change Kit
RKG15
Strap Material
Galvanized Steel
Grounding Screw
Plated Steel
Flammability
Rated HB or better UL94
Standards and Certifications
cULus
Termination
Back & Side
Yoke
Zinc-Plated Steel
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Temperature Rise
Max 30C after 100 cycles OL at 150 percent rated current
CSA C22.2 No. 42
Yes
Trip Level
Class A, 5mA plus or minus 1mA
Standard
UL498
Trip Range
4-6 mA

Description

Leviton Renu(R) Tamper-Resistant Self-Test SmartlockPro GFCI Outlet RGF15-0FP, 15A-125V, in Fresh Pink Lemonade

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.