This item is Discontinued.

Leviton Circuit Interruptor, 125V AC, 15A, 2, 3 Poles RGF15-PG

Circuit Interruptor, 125V AC, 15A, 2, 3 Poles (Discontinued)

  • Mfr # RGF15-PG
  • Zoro # G5677412
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RGF15-PG
Zoro #
G5677412
UPC #
078477796832
Country of Origin
China

Dimensions

Length
12.4360 in
Height
9.7500 in

Details

Item
Circuit Interruptor
Grounding
Self-Grounding Clip and Green Ground Screw
Number of Poles
2, 3
Voltage Rating
125 V
Voltage
125V AC
Amps
15A
Color
Pebble Grey
Body Material
Polycarbonate
Application
Residential Applications
Type
GFCI
Short Circuit Current Rating
10KA
Yoke
Zinc-Plated Steel
Torque Range
14 -18 in.-lbs
Amperage
15 A
Feature
Renu Self-Test GFCI
Trip Level
Class A, 5mA plus or minus 1mA
CSA C22.2 No. 42
Yes
Flammability
Rated HB or better UL94
NEMA
5-15R
Tamper Resistant
Yes
Termination
Back & Side
ANSI
C-73
Wire
3
Grade
Residential/Commercial Specification Grade
Line Contacts
Brass Double Wipe .031 Thick
Terminal Screws
Plated Steel
Dielectric Voltage
Withstands 1250VAC per UL 943 and CSA-C22.2 No. 144.1-06
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Terminal Accom.
14-10 AWG
Grounding Screw
Plated Steel
Clamps
Brass
Standards and Certifications
cULus
Face Material
Thermoplastic
Strap Material
Galvanized Steel
At Rated Voltage
1 HP
Temperature Rise
Max 30C after 100 cycles OL at 150 percent rated current
Color Change Kit
RKG15

Description

Renu Self-Test Tamper Resistant GFCI Duplex Receptacle. NEMA 5-15R 15A-125V @ Receptacle, 20A-125V Feed-through, Lighted White LED, Pebble Grey.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.