This item is Discontinued.

Leviton CIRCUIT INTERRUPTOR 5-15 GFCI CORDSET 3 FT GFM15-3C

CIRCUIT INTERRUPTOR 5-15 GFCI CORDSET 3 FT (Discontinued)

  • Mfr # GFM15-3C
  • Zoro # G5663568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFM15-3C
Zoro #
G5663568
UPC #
78477641026
Country of Origin
China

Dimensions

Cord Length
3 FT.

Details

Voltage
120 VAC
Color
Yellow
Body Material
Polycarbonate
Blades/Contacts
Brass
ANSI
C-73
Pole
2
Short Circuit Current Rating
2kA
Trip Level
5mA plus or minus 1mA
Cord Type
12-3 SJTW Yellow
UL 943
Class A (GFCI)
At Rated Voltage
3/4 Horsepower
Grounding
GFCI Ground Fault
Amperage
15 A
Wire
3
Flammability
Rated V-2 per UL94
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
NEMA
WD-6
Current Interrupting
2 kA
Temperature Rise
Max 30C after 50 cycles OL at 150 percent rated current
Operating Temperature
-35C to +66C
CSA
C22.2 No.42 & No. 144

Description

15A-120V 2 Pole- 3 Wire Grounding. 3 Ft Cord Connected Manual Reset GFCI Heavy Duty Extension Cord Set. 3 Ft Cord Set 12-3 Smooth Yellow Water Resistant Ul And CSA Type Sjtw Wire. Wit A Yellow And Natural Nylon 5-15p Straight Plug. 5-15R Straight Connector. Yellow GFCI Located 9 7/16 Inches From Face Of Plug - Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.