This item is Discontinued.

Leviton CIRCUIT INTERRUPTOR RENU CC KIT 15A GFCI WARM CARAMEL RKG15-WC

CIRCUIT INTERRUPTOR RENU CC KIT 15A GFCI WARM CARAMEL (Discontinued)

  • Mfr # RKG15-WC
  • Zoro # G5715246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKG15-WC
Zoro #
G5715246
UPC #
078477529782
Country of Origin
China

Dimensions

Height
0.25 in
Length
3.00 in
Width
4 in

Details

Item
Circuit Interruptor
Color
Warm Caramel
Amps
15A
Application
Residential and Commercial Applications
Type
Snap on Color Change Kit
Amperage
15 A
Device Type
GFCI Color Change Kit
Use With
REG15

Description

Leviton Renu 15A Tamper Resistant GFCI Color Change Kit Warm Caramel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.