This item is Discontinued.

Leviton CIRCUIT INTERRUPTOR RENU CC KIT 20A GFCI GRANNY SMITH RKG20-GS

CIRCUIT INTERRUPTOR RENU CC KIT 20A GFCI GRANNY SMITH (Discontinued)

  • Mfr # RKG20-GS
  • Zoro # G5700257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKG20-GS
Zoro #
G5700257
UPC #
078477531402
Country of Origin
China

Dimensions

Height
0.25 in
Length
3.00 in
Width
4 in

Details

Item
Circuit Interruptor
Amps
20A
Color
Granny Smith Apple
Application
Residential and Commercial Applications
Type
Snap-On
Amperage
20 A
Device Type
GFCI Color Change Kit
Use With
REG20
Suitable For Use With
RenuĀ® REG20 20 A Tamper Resistant GFCI Receptacle

Description

Leviton Renu 20A Tamper Resistant GFCI Color Change Kit Granny Smith Apple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.