Clevis Pin, Stainless Steel
- Mfr # 49PNR
- Zoro # G516456855
product price:Â
$
56.49
/ea
Key Features
Compatible with Series
49
Includes
Mounting Bracket
Product Type
Clevis Pin
Material
Stainless Steel
Shell Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49PNR
- Zoro #
- G516456855
- UPC #
- 078477288603
- Country of Origin
- Mexico
Details
- Item
- Clevis Pin
- Compatible with Series
- 49
- Includes
- Mounting Bracket
- Product Type
- Clevis Pin
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Compatible Series
- 49
Description
Clevis Pin, Product Type Clevis Pin, Material Stainless Steel, Compatible with Series 49, Includes Mounting Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.