
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40735-RWT
Zoro #
G5668102
UPC #
78477342114
Country of Origin
Mexico
Dimensions
Length
4.00 in
Width
6 in
Height
1.10 in
Size
0.636 H x 0.578 W x 192 D in
Details
Connection
Snap-In
Color
Light Almond
Mounting
Surface;Flush
Material
High Impact Plastic
Type
110-Type RCA Connector
Application
High End Audio, Video Male Plugs and Commercial Applications
Standard
cULus listed
Environmental Conditions
Flammability (Rated V-0 per UL94)
Description
QuickPort RCA 110-Type, White Barrel, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.