This item is Discontinued.

Leviton Combination, 5-3/4 in. H x 1-3/4 in. W x 0.71 in. L, ABS 47609-4DP

Combination, 5-3/4 in. H x 1-3/4 in. W x 0.71 in. L, ABS (Discontinued)

  • Mfr # 47609-4DP
  • Zoro # G4081708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47609-4DP
Zoro #
G4081708
UPC #
078477366141
Country of Origin
Mexico

Dimensions

Dimension
5-3/4 in. H x 1-3/4 in. W x 0.71 in. L
Height
5-3/4 in
Width
1-3/4 in
Length
0.71 in
Dimensions
5.75 in H x 1.75 in W x 0.71 in D

Details

Item
Combination
Material
ABS
Color
Green
Application
Residential Applications
Number of Slots
4
Standard
UL Listed:Recognized Component, Two Years Limited Warranty
Connection Type
110-Type IDC
Mounting Type
Panel

Description

1 x 4 Combo Phone and Data Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.