Leviton

Combination Device Switch 15A 120 277V Dec Sw Combo Ivory


product price: $16.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Decora Combination Switch
  • Voltage 120/277 VAC
  • Color Ivory
  • Length 1.81 in
  • Height 4.12 in
See all product information

Product Information

Dimensions

Length 1.81 in
Height 4.12 in
Width 1.88 in
Size 4.20 H x 1.31 W x 16 D in

Details

Type Decora Combination Switch
Voltage 120/277 VAC
Color Ivory
Grade Residential/Commercial Specification Grade
HP Rating 1/2HP-120V 2HP-240V-277V
Pole 1
Body Material Thermoplastic
Standards and Certifications UL/CSA
Product Type 2-Switch Combo
Actuator Material Thermoplastic
Strap Material Steel
Torque Range 14- 18 in.-lbs
Grounding Grounding
Feature Single-Pole / Single-Pole
Amperage 15 A
Max. Amperage 12 Amp
Termination Side
Operating Temperature -40 to +120 °C
Environmental Conditions Flammability (Rated UL 94 V-2)
Contact Rating 120/277 VAC;15 AMP
Enclosure NEMA 5-15R
Standard UL Listed (E-7458);CSA Certified (LR-3413);NOM Certified (057)
Mounting Wallplate
Connection Side Wired
Interface Side Wired
Application Commercial
Actuator Rocker

Description

15 Amp, 120/277 Volt, Decora Brand Style Single-Pole, AC Combination Switch, Commercial Grade, Grounding, Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.