Zoro Homepage

Combination Device Switch Mecora Combo Line

  • Mfr # 5643-W

  • Zoro # G4046848


product price: $26.69
/ea

Key Features

Type
Decora Combination Switch
Voltage
120/277 VAC
Width
1.88 in
Height
4.12 in
Number of Poles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5643-W
Zoro #
G4046848
UPC #
78477516881
Country of Origin
Mexico

Dimensions

Width
1.88 in
Height
4.12 in
Length
1.81 in
Size
4.20 H x 1.31 W x 16 D in

Details

Type
Decora Combination Switch
Voltage
120/277 VAC
Number of Poles
1
Color
White
Grade
Residential/Commercial Specification Grade
Application
Commercial
Pole
3
Standards and Certifications
UL/CSA
Grounding
Grounding
Amperage
15 A
Max. Amperage
12 Amp
Body Material
Thermoplastic
HP Rating
1/2HP-120V 2HP-240V-277V
Product Type
2-Switch Combo
Actuator Material
Thermoplastic
Feature
3-Way / 3-Way
Strap Material
Steel
Termination
Side
Torque Range
14- 18 in.-lbs
Connection
Side Wired
Environmental Conditions
Flammability (Rated UL 94 V-2) ° C
Standard
UL Listed (E-7458);CSA Certified (LR-3413);NOM Certified (057)
Actuator
Rocker
Mounting
Wallplate
Operating Temperature
-40 to +120 °C
Contact Rating
120/277 VAC;15 AMP
Frequency Rating
60 Hz

Description

15 Amp, 120/277 Volt, Decora Brand Style 3-Way / 3-Way AC Combination Switch, Commercial Grade, Grounding, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.