Zoro Homepage

COMBINATION DEVICE SWITCH TWO 3W SW PKD

  • Mfr # 5243-W

  • Zoro # G4055388


product price: $16.95
/ea

Key Features

Color
White
Type
Duplex Style Combination Switch
Voltage
120/277 VAC
Grade
Residential/Commercial Specification Grade
Length
1.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5243-W
Zoro #
G4055388
UPC #
78477229606
Country of Origin
Mexico

Dimensions

Length
1.81 in
Height
4.12 in
Width
1.88 in
Size
4.20 H x 1.62 W x 16 D in

Description

Leviton 5243 15 Amp, 120/277 Volt, Duplex Style Two 3-Way Combination Switch, Commercial Grade, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.