Combination Devices
- Mfr # 1101-2I
- Zoro # G923397772
product price:Â
$
8.99
/ea
Key Features
Voltage
120V AC, 277V AC
Amps
15 A
Type
Toggle
Color
Ivory
Standards
UL 20, CSA C22.2, NOM 057
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1101-2I
- Zoro #
- G923397772
- UPC #
- -
- Country of Origin
- United States
Details
- Voltage
- 120V AC, 277V AC
- Amps
- 15 A
- Type
- Toggle
- Color
- Ivory
- Standards
- UL 20, CSA C22.2, NOM 057
- Material of Construction
- Thermoplastic
Description
120/277 VAC, 15 A, 2 HP, 1-Pole, Ivory, Thermoplastic, Side Wired, Toggle AC Quiet Switch
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.