
Combination Wall Plate, Number of Gangs: 2 Stainless Steel, Silver
Mfr # 84077-40
Zoro # G016091624
product price: $10.15
/eaKey Features
Material
Stainless Steel
Number of Gangs
2
Color
Silver
Standards
RoHS, UL/CSA
For Switch Type
Toggle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84077-40
Zoro #
G016091624
UPC #
078477780794
Country of Origin
China
Dimensions
Mount Hole Center-to-Center Height
2.4 in
Overall Depth
0.2 in
Overall Width
4.6 in
Plate Size
Standard
Overall Height
4.5 in
Details
Material
Stainless Steel
Item
Combination Wall Plate
Number of Gangs
2
Color
Silver
Standards
RoHS, UL/CSA
For Switch Type
Toggle
Wall Plate Type
Combination
Resistance Properties
Corrosion Resistant, Non-Magnetic, Weather Resistant
Mount Type
Strap
Combination Type
Toggle/Blank
Material Grade
Type 302
Shape
Rectangular
Description
Device Combination Wallplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.