Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wall Plate, Number of Gangs: 2 Stainless Steel, Silver

  • Mfr # 84085-40

  • Zoro # G616091550


product price: $13.19
/ea

Key Features

Material
Stainless Steel
Color
Silver
Number of Gangs
2
Standards
RoHS, UL/CSA
Mount Hole Center-to-Center Height
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84085-40
Zoro #
G616091550
UPC #
078477780916
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
2.4 in
Overall Depth
0.2 in
Overall Width
2.8 in
Overall Height
4.5 in
Plate Size
Standard

Details

Material
Stainless Steel
Color
Silver
Number of Gangs
2
Standards
RoHS, UL/CSA
Item
Combination Wall Plate
Material Grade
Type 302
Mount Type
Strap
Wall Plate Type
Combination
Shape
Rectangular
Combination Type
Blank/Single
Resistance Properties
Corrosion Resistant, Non-Magnetic, Weather Resistant

Description

Device Combination Wallplate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.