Plugs and Receptacles
- Mfr # 7717CRY
- Zoro # G922586351
product price:Â
$
33.65
/ea
Key Features
Compatible Device Current
50 A
Compatible with Series
Non-NEMA Locking Connector
Outside Diameter
2.75 in
Standards
ANSI C-73, CSA Certified, NEMA WD-1, NEMA WD-6, NOM 57, RoHS, UL
Wire Rope Length
2.14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7717CRY
- Zoro #
- G922586351
- UPC #
- -
- Country of Origin
- Mexico
- Compatible Device Current
- 50 A
- Compatible with Series
- Non-NEMA Locking Connector
- Standards
- ANSI C-73, CSA Certified, NEMA WD-1, NEMA WD-6, NOM 57, RoHS, UL
- IP Rating
- IP55
- Compatible Product Type
- Locking Plugs
- Compatible Device Wire Number
- 3, 4
- Color
- Yellow
- Item
- Boot
- Material
- Thermoplastic Elastomer
- Resistance Properties
- Weather Resistant
- For Connector Type
- Non-NEMA
- Shell Material
- Thermoplastic Elastomer
- Compatible Series
- Non-NEMA Locking Connector
- Wire Color
- Yellow
- Traction Material
- Thermoplastic Elastomer
- For Use With
- Non-NEMA Locking Connector
Dimensions
- Outside Diameter
- 2.75 in
- Wire Rope Length
- 2.14 in
- For Maximum Cable Diameter
- 1.07 in
- For Minimum Cable Diameter
- 0.72 in
- Overall Length
- 2.14 in
- Length
- 2.14 in
Description
Boot, Color Yellow, Compatible Device Current 50 A, IP Rating IP55, Resistance Properties Weather Resistant, Standards ANSI C-73, CSA Certified, NEMA WD-1, NEMA WD-6, NOM 57, RoHS, UL, Compatible Device Wire Number 3, 4, Compatible with Series Non-NEMA Locking Connector, For Connector Type Non-NEMA, For Maximum Cable Diameter 1.07 in, For Minimum Cable Diameter 0.72 in, Material Thermoplastic Elastomer, Outside Diameter 2.75 in, Overall Length 2.14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.