LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Cord Adapter, Ground

LEVITON| Zoro #: G1091596| Mfr #: 274

$0.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1091596 Mfr #: 274
Amps: 15Outlet Surge Protection: No
Item: Parallel Ground AdapterVoltage: 120VAC
NEMA Connector: 5-15RStandards: UL
Circuit Breaker: NoPower Indicator: No
Plug Configuration: 1-15CNumber of Outlets: 1
Watts: 1875Telephone/Fax Surge Protection: No
Connector Type: 5-15RCountry of Origin (subject to change): Mexico

Product Description

Grounding Adapter, Current Rating 15 Amps, Voltage Rating 125 Volts, Power Rating 1875 Watts, NEMA Configuration 1-15P, Type 5-15R, UL Listed, Jacket Color Gray, 2 Wire to 3 Wire with Parallel Ground

Product Reviews

Save 15%. Sign up for Z-mail.