Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Leviton CURRENT TRANSFORMER BU CURRENT XFMR .67" 200A CDE02-L11

CURRENT TRANSFORMER BU CURRENT XFMR .67" 200A (Discontinued)

  • Mfr # CDE02-L11
  • Zoro # G4077684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDE02-L11
Zoro #
G4077684
UPC #
78477547328
Country of Origin
United States

Dimensions

CT Size (inches)
0.67

Details

Amperage
200 A
CT Type
Solid Core

Description

Sub-metering Ct. 200 To 0.1A. Solid Core. 0.67 Inch - Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.