Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Leviton CURRENT TRANSFORMER CT-MINI SPLIT-CORE 0.4IN 50A 333MV CTV5X-WA4

CURRENT TRANSFORMER CT-MINI SPLIT-CORE 0.4IN 50A 333MV (Discontinued)

  • Mfr # CTV5X-WA4
  • Zoro # G4043594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTV5X-WA4
Zoro #
G4043594
UPC #
78477968307
Country of Origin
China

Dimensions

Overall Depth
1.16 in
Height
1.00 in
Width
6.00 in
Overall Height
1.64 in
Overall Width
1.04 in
CT Size (inches)
0.4 inch
Length
6.88 in

Details

Item - Transformer
Split Core Current Transformer
Amperage
50 A
Primary Current
50
Voltage Rating
333
Application
For commercial, institutional, industrial, government applications to support, load profiling,
Series
7000 7100

Description

Current Transformer, 50A:0.333V, Hinged Mini split-core 0.4 inch (10mm) opening.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.