This item is Discontinued.

Leviton CURRENT TRANSFORMER S4000 400A SPCT KIT CTV04-K40

CURRENT TRANSFORMER S4000 400A SPCT KIT (Discontinued)

  • Mfr # CTV04-K40
  • Zoro # G4053638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTV04-K40
Zoro #
G4053638
UPC #
78477701256
Country of Origin
United States

Dimensions

CT Size (inches)
6 x 5.2

Details

CT Type
Split Core
Amperage
400 A

Description

Sub-Metering Current Transformer, 400A Split Core 6" x 5.2", for use with EMH+ & Series 4000 Industrial Modbus Meter Kits Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.