Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Leviton DATACOM PATCH CORD PCORD 1G HF HD6 1' BK 6H460-1E

DATACOM PATCH CORD PCORD 1G HF HD6 1' BK (Discontinued)

  • Mfr # 6H460-1E
  • Zoro # G4082392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6H460-1E
Zoro #
G4082392
UPC #
78477742921
Country of Origin
China

Dimensions

Length
12.7500 in
Height
9.0000 in

Details

Color
Black
Application
For 1 gigabit applications and for all frequencies from 1 to 250 MHz
Standard
RoHS Compliant
Type
eXtreme High-Flex

Description

High Flex HD6 1G Patch Cord, Color Black, 1 Ft Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.