This item is Discontinued.

Leviton DATACOM PATCH CORD PCORD C6 LSZH 1M GY 6Z460-GY1

DATACOM PATCH CORD PCORD C6 LSZH 1M GY (Discontinued)

  • Mfr # 6Z460-GY1
  • Zoro # G3990972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6Z460-GY1
Zoro #
G3990972
UPC #
78477482193
Country of Origin
China

Dimensions

Conductor Size
24
Length
7.00 in
Width
11.00 in
Height
1.00 in
Cable Length
16.40 ft
Cord Length
1 m

Details

Jacket Color
Gray
Conductor Material
Copper
Shielding
No
Category Type
Cat 6
Features
Strain Relief, Halogen Free, Booted, Stranded
Connector Type
8P Modular Plug
Cable Type
Category 6
Application
Data Center and Telecommunication Rooms Applications
Device Supported
Network Device
Product Name
eXtreme Cat 6 Low Smoke Zero Halogen (LSZH) UTP Patch Cord, 1 Meter, Grey
Product Type
Network Cable
Connector on Second End Details
1 x RJ-45 Network - Male
Product Line
eXtreme
Connector Type on Second End
RJ-45 Network - Male
American Wire Gauge
24 AWG
Connector Type on First End
RJ-45 Network - Male
Connector on First End Details
1 x RJ-45 Network - Male
Cable Characteristic
Patch Cable
Plug Type
8 Position Modular
Insulation Material
PVC
Standard
ANSI\TIA-568-C.2;IEC 61935-2;Flame Propagation IEC 60332-1;RoHS compliant;ISO\IEC 11801;ANSI\TIA-1096-A
Type
UTP Low Smoke Zero Halogen
Conductor Type
Stranded Copper
Series
6Z460

Description

Extreme 6+ Patch Cord, 1 Meter Lenth, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.