
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62460-5G
Zoro #
G4082453
UPC #
78477133934
Country of Origin
China
Dimensions
Width
11 in
Length
7.00 in
Height
1.00 in
Details
Application
For used in high bandwidth applications like gigabit Ethernet
Type
Standard, UTP, Category 6
Plug Type
8 Position Modular
Standard
Extreme 6+ System Components Meet Or Exceed The Category 6/Class E Requirements For Channel/Component Level Performance Per TIA/EIA-568-B.2-1 And ISO/IEC 11801-B. Components Certified Per UL And CUL Listed, NOM And ACA Requirements
Description
eXtreme 6+ Standard Patch Cord, CAT 6, 5-Foot Length, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.