Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Leviton DATACOM PATCH CORD PCORD C6 UTP 7' BK 6D460-7E

DATACOM PATCH CORD PCORD C6 UTP 7' BK (Discontinued)

  • Mfr # 6D460-7E
  • Zoro # G4071208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6D460-7E
Zoro #
G4071208
UPC #
78477345184
Country of Origin
China

Dimensions

Conductor Size
24
Length
7 in
Width
11 in
Height
1 in
Cord Length
7 ft

Details

Jacket Color
Black
Color
Black
Connector Type
8P Modular Non-Keyed Plug
Category Type
Cat 6
Conductor Type
Stranded Copper
Type
UTP SlimLine Boot
Series
6D460
Standard
ANSI/TIA-568-C.2 TIA-1096-A cULus Listed ISO/IEC 11801

Description

Cat 6 SlimLine Boot Patch Cord, 7 ft, Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.