This item is Discontinued.

Leviton DATACOM PATCH CORD PCORD C6A FTP 10' RD 6AS10-10R

DATACOM PATCH CORD PCORD C6A FTP 10' RD (Discontinued)

  • Mfr # 6AS10-10R
  • Zoro # G4075697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6AS10-10R
Zoro #
G4075697
UPC #
78477403679
Country of Origin
United States

Dimensions

Length - Patch Cord
10 ft
Length
10.00 in
Width
12 in
Wire Size
26 AWG
Conductor Size
26
Height
9.0000 in
Outside Diameter
0.24 in

Details

Jacket Color
Red
Category Type
CAT 6a
Conductor Material
Copper
Connector Type
Plug
Application
Data Centers, Telecommunication Room, Healthcare, Manufacturing and Casino Applications
Standard
cULus Listed;TIA 568-B.2-10;ISO 11801 Class Ea;IEEE 802.3
Conductor Type
Stranded Copper
Series
6AS10
Type
FTP SlimLine Boot

Description

Cat 6A Slimline Patch Cord, 10 Feet, Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.