Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Leviton DATACOM PATCH CORD PCORD C6A FTP 7' WH 6AS10-7W

DATACOM PATCH CORD PCORD C6A FTP 7' WH (Discontinued)

  • Mfr # 6AS10-7W
  • Zoro # G4045107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AS10-7W
Zoro #
G4045107
UPC #
078477403495
Country of Origin
United States

Dimensions

Length - Patch Cord
7 ft
Length
10.00 in
Width
12.00 in
Conductor Size
26 AWG
Height
9.0000 in

Details

Category Type
CAT 6a
Jacket Color
White
Connector Type
Plug
Application
Data Centers, Telecommunication Room, Healthcare, Manufacturing and Casino Applications
Series
6AS10
Conductor Type
UTP Stranded Copper
Standard
cULus listed TIA 568-B.2-10 ISO 11801 Class Ea
Type
FTP SlimLine Boot

Description

Cat 6A Slimline Patch Cord, 7 Feet, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.