Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Leviton DATACOM PATCH CORD PCORD CAT 6A SLMLNE BOOT 5 FT RD 6AS10-5R

DATACOM PATCH CORD PCORD CAT 6A SLMLNE BOOT 5 FT RD (Discontinued)

  • Mfr # 6AS10-5R
  • Zoro # G4047182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AS10-5R
Zoro #
G4047182
UPC #
78477403655
Country of Origin
United States

Dimensions

Length - Patch Cord
5 ft
Length
12.7500 in
Conductor Size
26
Height
9.0000 in

Details

Jacket Color
Red
Category Type
Cat 6A
Connector Type
Plug
Application
For 10 gigabit Ethernet over UTP cable
Standard
cULus listed TIA 568-B.2-10 ISO 11801 Class Ea
Type
CAT 6A SlimLine Patch Cord
Series
SlimLine
Conductor Type
FTP Stranded

Description

Cat 6A Slimline Patch Cord, 5 Feet, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.