Shop LEVITON
See all product information
Create Account
Decora 15 amps 125 V Type A/C Duplex Black Outlet and USB Charger 5-15R 1 pk
- Mfr # T5633-E
- Zoro # G3857949
product price:
$
38.15
/ea
Key Features
Type
Type A/C Duplex Receptacle
Voltage
125V AC
Amperage
15 A
Grade
Commercial Specification Grade
Operating Temperature
-10°C to 40°C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T5633-E
- Zoro #
- G3857949
- UPC #
- 78477841358
- Country of Origin
- China
Details
- Type
- Type A/C Duplex Receptacle
- Voltage
- 125V AC
- Color
- Black
- Amperage
- 15 A
- Grade
- Commercial Specification Grade
- Operating Temperature
- -10°C to 40°C
- FCC Part 15
- Class B
- Torque Range
- 14 - 18 in.-lbs
- Strap Material
- Steel
- Grounding
- Grounding
- Ratings
- 15A-125V
- Body Material
- Thermoplastic
- UL 498
- Yes
- NEMA
- 5-15R
- Listed
- cCSAus
- Flammability
- Rated V-0 per UL 94
- Terminal Accom.
- 14-12 AWG
- Terminal ID
- Brass-Hot Black-Hot White-Neutral Green-Gnd
- Horsepower Rating
- 15A-1/2 HP
- UL 1310
- Yes
- Cover Material
- Thermoplastic
- Termination
- Back & Side
- Product Type
- Outlet/USB Combo
Description
The Type A and Type-C USB Charger/Tamper-Resistant Receptacle offer superior charging power for smartphones, tablets, laptops, monitors, printers and more. Two high-powered vertical USB Ports, one Type-A and one Type-C deliver a combined total of 5.1A charging current and 25+ watts of power. Smart chip technology recognizes and optimizes the charging requirements of individual devices and the Type-C port enables the cables to be inserted easily in either direction.
- • Side and back wired
- • Built-in overcurrent protection helps protect electronics from receiving too much power
- • Easy to install
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.