Decora Indoor Countdown Timer 120 V White
- Mfr # DT112-1LW
- Zoro # G212671279
product price:
$
47.19
/ea
Key Features
Voltage
120V AC
Color
White | Ivory | Light Almond | Gray | Black | Brown
Watts
600W | 1800W | 1200VA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DT112-1LW
- Zoro #
- G212671279
- UPC #
- 78477264317
- Country of Origin
- Unknown
Details
- Voltage
- 120V AC
- Color
- White | Ivory | Light Almond | Gray | Black | Brown
- Watts
- 600W | 1800W | 1200VA
Description
The LTB12-1LZ, Leviton Decora Timer Switch offers advanced features, superior accuracy and contemporary aesthetics. It provides convenient timed control of lighting and motor loads in homes, offices, schools, libraries and other small commercial applications. It is ideal in automating control of heat lamps, hot tubs, attic and exhaust fans. 1HP, Single pole, 3-way or more locations (with VP0SR). Has four preset buttons for 2-hour, 4-hour, 8-hour and 12-hour countdown timers.
- • Simple press and hold override function
- • Flexibility to convert the 12-hour timer to other available timer intervals
- • Soothing green LEDs
- • Neutral required
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.