Zoro Homepage

Dimmer, 1-Pole, 120VAC, Ivory

  • Mfr # 6672-1LI

  • Zoro # G604392812


product price: $17.29
/ea

Key Features

Item - Motion Sensing and Dimming
Dimmer
Switch Style - Motion Sensing and Dimming
Slide
Switch Type - Motion Sensing and Dimming
1-Pole
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6672-1LI
Zoro #
G604392812
UPC #
078477606193
Country of Origin
China

Dimensions

Overall Width
1.73 in
Overall Height
4.12 in

Details

Item - Motion Sensing and Dimming
Dimmer
Switch Style - Motion Sensing and Dimming
Slide
Switch Type - Motion Sensing and Dimming
1-Pole
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
150W (CFL, LED), 600W (Halogen, Incandescent)
Color - Motion Sensing and Dimming
Ivory
Lighting Technology
Fluorescent, Incandescent, LED
Wall Plate
Not Included
Voltage
120V AC
Switch Style
Slide On/Off, Slide Dimming
Item
Lighting Dimmer
Standards
RoHS Compliant, UL Listed/CSA Certified
Switch Type
1-Pole
Color
Ivory
Description/Special Features
Built-in Radio/TV Interference Filter, Convenient, Innovative
Installation Location - Motion Sensor
Wall Switch Box
Load Rating @ 120V AC
150W (CFL, LED), 600W (Incandescent)
Series
SureSlide
Maximum Operating Temperature
131 Degrees F
Number of Switches
1
Minimum Operating Temperature
32 Degrees F
Rated Frequency
60 Hz
Dimming Type
Full Continuous Dimming
Illuminated
Yes
Neutral Required
No
Includes Wall Plate
Wall Plate Not Included
Wallplate
Order Separately
Light
Optional Locator Light
Type
Electro-Mechanical
Standards and Certifications
UL/CSA
Load Rating
600W Incandescent, 150W LED and CFL
Load Type
Incandescent, Dimmable LED, Dimmable CFL
Style Name
SureSlide
Protection
Radio/TV Filter
Action
Slide-to-Off
Frequency
60 Hz
Operating Voltage
120V AC

Description

Lighting Dimmer, Lighting Technology Fluorescent, Incandescent, LED, Switch Type 1-Pole, Operating Voltage 120V AC, Load Rating @ 120V AC 150W (CFL, LED), 600W (Incandescent), Switch Style Slide On/Off, Slide Dimming, Neutral Required No, Color Ivory, Load Rating @ 277V AC Not Applicable, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series SureSlide, Illuminated Yes, Number of Gangs 1, Standards RoHS Compliant, UL Listed/CSA Certified, Rated Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.