Zoro Homepage

Dimmer, 1-Pole/3-Way, 120/277V AC

  • Mfr # IP710-D0Z

  • Zoro # G704393153


product price: $90.49
/ea
Free Shipping & Returns

Key Features

Item - Motion Sensing and Dimming
Dimmer
Switch Style - Motion Sensing and Dimming
Slide
Includes
White, Ivory and Light Almond Color Change Kit
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Operating Voltage - Motion Sensing and Dimming
120/277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IP710-D0Z
Zoro #
G704393153
UPC #
078477943557
Country of Origin
China

Description

Lighting Dimmer, Lighting Technology Fluorescent, LED, Switch Type 1-Pole, 3-Way, Operating Voltage 120/277V AC, Load Rating @ 120V AC 1,200VA (Fluorescent, LED), Switch Style Push Button On/Off, Slide Dimming, Neutral Required No, Color Ivory; Light Almond; White, Load Rating @ 277V AC 1500VA (Fluorescent, LED), Dimming Method 0-10V, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series IllumaTech, Current Rating 10 A, Illuminated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.