Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dimmer, 1-Pole/3-Way, 120V AC

  • Mfr # DSM10-1LZ

  • Zoro # G804393091


product price: $58.69
/ea

Key Features

Item - Motion Sensing and Dimming
Dimmer
Switch Style - Motion Sensing and Dimming
Slide with On/Off Rocker
Includes
White, Ivory and Light Almond Color Change Kit
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Number of Gangs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSM10-1LZ
Zoro #
G804393091
UPC #
078477692332
Country of Origin
China

Details

Item - Motion Sensing and Dimming
Dimmer
Switch Style - Motion Sensing and Dimming
Slide with On/Off Rocker
Includes
White, Ivory and Light Almond Color Change Kit
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
1000VA (MLV), 1000W (Incandescent), 450W (CFL, LED)
Color - Motion Sensing and Dimming
Ivory; Light Almond; White
Item
Lighting Dimmer
Lighting Technology
Fluorescent, Incandescent, LED
Installation Location - Motion Sensor
Wall Switch Box
Voltage
120V AC
Wall Plate
Not Included
Description/Special Features
Built-in Radio/TV Interference Filter, Compact, Microprocessor Control Offers Flexibility, Slim
Color
Ivory; Light Almond; White
Switch Style
Rocker On/Off, Mini-Slide Dimming
Switch Type
1-Pole, 3-Way
Standards
cCSAus, NOM, RoHS Compliant
Rated Frequency
60 Hz
Load Rating @ 120V AC
1,000VA (MLV), 1,000W (Incandescent), 450W (CFL, LED)
Dimming Type
Full Continuous Dimming
Illuminated
Yes
Series
Decora Slide
Includes Wall Plate
Wall Plate Not Included
Maximum Operating Temperature
131 Degrees F
Dimming Method
MLV/Forward Phase
Neutral Required
No
Number of Switches
1
Minimum Operating Temperature
32 Degrees F
Type
Dimmer
Load Rating
1000W Incandescent, 1000VA MLV, 450W LED and CFL
Wallplate
Order Separately
Ordering Notes
Included White, Ivory and Light Almond Color Kit
Load Type
Incandescent, Dimmable LED, Dimmable CFL, Magnetic Low Voltage
Light
Locator light that can be turned off
Style Name
Decora
Available Colors
Ivry-I Wht-W Gry-G Blk-E Brwn-B Light Almond-T, R-Red
Action
Rocker Switch for ON/OFF, slide bar for lighting level control
Protection
Radio/TV Filter
Standards and Certifications
cCSAus, NOM
Preset
Slide bar preserves desired lighting level
Frequency
60 Hz
Operating Voltage
120V AC

Description

Lighting Dimmer, Lighting Technology Fluorescent, Incandescent, LED, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 1,000VA (MLV), 1,000W (Incandescent), 450W (CFL, LED), Switch Style Rocker On/Off, Mini-Slide Dimming, Neutral Required No, Color Ivory; Light Almond; White, Load Rating @ 277V AC Not Applicable, Dimming Method MLV/Forward Phase, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Decora Slide, Illuminated Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.