Leviton
DIMMER SWITCH DEC DIG DIM KIT WHITE
Mfr # DDKIT-W
Zoro # G4072057
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 5.6250 in
- Length 7.8750 in
- Application Residential Applications
- Type Color Change Kit
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Din Rail Utility Box Device Plate, Number of Gangs: 1 Non Metallic, Gray (KP720GY)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 25A, 600V AC, Indicating (LPS-RK-25SPI)
- TRIPP LITE Surge Protector Strip, 3 Outlet, Black (TRAVELER3USB)
- DARE WIRE SPLICING SLVE 100CT (DP2-3/100)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX10-10Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-DLZ)
- LEVITON Decora Smart Three Pole Remote Switch White (DD0SR-1RM)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSL06-1LZ)
- LEVITON Dimmer, 1-Pole, 120VAC, Ivory (6672-1LI)
- LEVITON Tggl Univ Slde Dimmer Wh (TSL06-1KW)
- TRESCO Tresco FREEDiM Series Micro Dimmer, Black (L-WLD-1RND-BL-1)
- Leviton Lighting Controls